Kohler

Hartland® 33 x 22 in. 2 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Biscuit

Part #K5818-2-96  |  Manufacturer Part #5818-2-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Two hole faucet drilling
  • Rear drain increases workspace in the sink and storage space underneath

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Hartland®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Left, Rear Right

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 2 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-1/8 in x 16-1/4 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 14-1/8 in x 16-1/4 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron

Sink Size Range: 31 in - 35 in