33 x 22 in. 2 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Ice™ Grey

You last purchased this on
 
KOHLER

Hartland® 33 x 22 in. 2 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Ice™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hartland® 33 x 22 in. 2 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Ice™ Grey

  • Fast #
  • Part #K5818-2-95
  • Item #3891481
  • Manufacturer Part #5818-2-95
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double equal bowls
  • Depth: 9"
  • Minimum base cabinet width 36"
  • Rear drain increases workspace in the sink and storage space underneath
  • Two hole faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Hartland®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/8 in x 16-1/4 in x 9 in
Sink Bowl Size, Right:
14-1/8 in x 16-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in