33 x 22 in. 3 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™
Hartland® 33 x 22 in. 3 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equal double basin design
- Bowl Size: 14 1/8" x 16 1/4" x 9"
- Hartland
- Material: Cast Iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Hartland®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/8 in x 16-1/4 in x 9 in
- Sink Bowl Size, Right:
- 14-1/8 in x 16-1/4 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in