33 x 22 in. 5 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Cane Sugar™

You last purchased this on
 
KOHLER

Hartland® 33 x 22 in. 5 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Cane Sugar™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hartland® 33 x 22 in. 5 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Cane Sugar™

  • Fast #
  • Part #K5818-5U-FD
  • Item #3891450
  • Manufacturer Part #5818-5U-FD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cane Sugar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double equal bowls
  • Depth: 9"
  • Minimum base cabinet width 36"
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes under-mount installation kit
  • Oversized holes allow for easy installation of faucets and accessories
  • Three oversized faucet holes with one oversized accessory hole to the right and one oversized accessory hole to the left
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Hartland®
Color Finish Category:
Neutrals
Color Finish Name:
Cane Sugar™
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
5 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/8 in x 16-1/4 in x 9 in
Sink Bowl Size, Right:
14-1/8 in x 16-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in