Hartland® Rinse Basket in Stainless Steel

Part #K6603R-ST  |  Item #3145252  |  Manufacturer Part #6603R-ST

$ 65.66 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Left-hand

Specifications

Brand Model Compatibility: Kohler K-5818

Collection: Hartland®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 5-1/16 in

Height: 4-857/1000 in

Length: 17-1/8 in

Material: Stainless Steel

Origin: Domestic

Shape: Other

Style: Traditional

Width: 15-3/16 in