Elongated Toilet Bowl in White
Highcliff™ Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl and ADA compliant
- Antimicrobial finish inhibits the growth of mold, mildew, stains and odor-causing bacteria on the fixture surface
- With a revolutionary flush engine, the Kohler®K-96058 SS floor-mount flushometer bowl features an antimicrobial finish that inhibits the growth of mold, mildew, stains and odor causing bacteria
- Trap passageway: 2-1/8"
- Range 1.1 to 1.6 gpf
- Rear spud: 1-1/2"
- Ideal for healthcare and education installations
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highcliff™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- Tank Only:
- No
- Toilet Bowl Height:
- 16-7/8 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 11 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes