Kohler

Highcliff™ Elongated Toilet Bowl in Mexican Sand

Part #K4368-33  |  Manufacturer Part #4368-33

Color/Finish:
Mexican Sand™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Rough-in size: 10" or 12"
  • Elongated bowl offers added room and comfort
  • Top spud: 1-1/2"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Highcliff™

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in or 12 in

Toilet Type: Bowl, Two Piece

Toilet Urinal Outlet: Floor

WaterSense Labeled: No