0 items

Kohler Highcrest™ Elongated Floor Mount Toilet Bowl with Rear Inlet in White

K4301-0

Color Finish

(Pricing is for White)

$169.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.28 or 1.6 gpf
  • Material: Vitreous china
  • Precision-engineered to meet the challenging demands of today's commercial bathrooms
  • Rear spud: 1-1/2"
  • Rough-in: 11"
  • Spud Location: Rear
  • Sweat extension nipple required for 12" rough-in refer to manufacturer and local codes

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Highcrest™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Spud Location
Rear
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
11 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Rear
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday