Kohler

Highcrest™ Elongated Toilet Bowl in Almond

Part #K4301-L-47  |  Manufacturer Part #4301-L-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated toilet bowl
  • Flow rate: 1.6 gpf
  • Bedpan lugs

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Highcrest™

Color Finish: Almond

Color Finish Category: Neutrals

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 26 in

Toilet Bowl Width: 14-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 11 in

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No