KOHLER
Highline® 1 gpf Toilet Tank in Black Black
Part #K4484-RA-7 | Item #2847000 | Manufacturer Part #4484-RA-7
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Combine with Kohler® K-4303 or Kohler® K-4303-L to create Kohler® K-3531 Wellworth® pressure lite 1.0 gpf toilet or combine with Kohler® K-4304 or Kohler® K-4304-L to create Highline® pressure lite 1.0 gpf toilet
- Please see K-3531 Wellworth® pressure lite 1.0 gpf toilet or K-3519 Highline® pressure lite 1.1 gpf toilet for more details
- Material: Vitreous china
- Material: Vitreous china
- Precision-engineered to meet the challenging demands of today's commercial bathrooms
- This simple, classic design will suit your commercial space perfectly with its simple and classic design
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Commercial
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: K-4303, K-4303-L, K-4304 and K-4304-L Bowls
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Highline®
Color Finish: Black Black™
Color Finish Category: Blacks
Flow Rate: 1.0 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Pressure
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Trip Lever
Height: 14-1/4 in
IAPMO Listed: No
Length: 8-5/8 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: Yes
Toilet Type: [Two Piece, Tank]
Trip Lever Location: Right-Hand
Trip Lever Placement: Side
WaterSense Labeled: Yes
Width: 21-1/4 in