1 gpf Toilet Tank in White with Left-Hand Trip Lever

You last purchased this on
 
KOHLER

Highline® 1 gpf Toilet Tank in White with Left-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #K4484-BA-0
  • Item #4036323
  • Manufacturer Part #4484-BA-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1 gpf
  • Material: Vitreous china
  • Pressure Assist Technology uses compressed air within the reservoir to deliver robust flushing power
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Trip Lever
Height:
14-1/8 in
IAPMO Listed -:
Yes
Length:
30-1/8 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
Yes
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
21-1/4 in