KOHLER
Highline® 1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in Almond
Part #K80020-47 | Item #7026910 | Manufacturer Part #80020-47
Product Details
- Concealed trapway and clean Caps® low-profile bolt caps facilitate easier cleaning and enhanced design
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Combines with the Kohler® K-5311 tank to create a complete Kohler® K-76301 toilet
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Commercial
BAA Compliant: No
Bowl Height Range: 16-17 in
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: K-4467 Toilet Tank
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Highline®
Color Finish: Almond
Color Finish Category: Neutrals
Dual Flush: No
EPA Compliant: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
GSA Approved: No
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
NSF Certified: No
Product Type: Comfort Height®
Tank Only - FEI: No
Toilet Bowl Height: 16-1/2 in
Toilet Bowl Length: 28-3/4 in
Toilet Bowl Width: 15-1/2 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Trap Size: 2-1/8 in
WaterSense Labeled: No