Highline® 1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl in Black Black™

Part #K80020-7  |  Item #7026802  |  Manufacturer Part #80020-7

$ 296.03 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
+
$0

Product Details

  • Concealed trapway and clean Caps® low-profile bolt caps facilitate easier cleaning and enhanced design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combines with the Kohler® K-5311 tank to create a complete Kohler® K-76301 toilet

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: K-4467 Toilet Tank

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Black Black™

Color Finish Category: Blacks

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 28-3/4 in

Toilet Bowl Width: 15-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Trap Size: 2-1/8 in

Type: Comfort Height®

WaterSense Labeled: No