KOHLER

Highline® 1.6 gpf Elongated Floor Mount Toilet Bowl in Black Black™

Part #K4199-L-7  |  Manufacturer Part #4199-L-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Includes bedpan lugs
  • Combines with a Kohler® K-4468, Kohler® K-4467 or Kohler® K-4841 tank to create a complete Kohler® K-3979, Kohler® K-3999 or Kohler® K-3949 Highline® toilet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: K-4841 and K-4467 Toilet Tanks

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Black Black™

Color Finish Category: Blacks

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 29-3/4 in

Toilet Bowl Width: 18 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

Type: Comfort Height®

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access