1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Biscuit

You last purchased this on
 
KOHLER

Highline® 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3989-RA-96
  • Item #4703137
  • Manufacturer Part #3989-RA-96
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Two-piece design
  • ADA compliant
  • WaterSense Certified
  • Three-bolt quick-connect installation
  • Dual-flush technology allows you to choose between a full- or partial-flush
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.1 gpf/1.6gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed -:
Yes
Length:
29-3/4 in
MA Approved -:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes
Width:
18 in