1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Highline® 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Product Details
This product includes
KOHLER 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White
Part #K4458-RA-0
KOHLER Elongated Toilet Bowl in White
Part #K4373-0
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Two piece toilet
- Combination consists of the Kohler® K-4373 bowl and Kohler® K-4458-RA tank
- Fully glazed trapway: 2-1/8"
- Right-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B651, CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- IAPMO Listed -:
- No
- Length:
- 29-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-1/8 in