1.6 gpf Toilet Tank in Almond

You last purchased this on
 
KOHLER

Highline® 1.6 gpf Toilet Tank in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1.6 gpf Toilet Tank in Almond

  • Fast #
  • Part #K4458-47
  • Item #4554772
  • Manufacturer Part #4458-47
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines with the Kohler® K-4197 or Kohler® K-4198 bowl to create a complete Kohler® K-3987 or Kohler® K-3988 Wellworth® toilet
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3989 Highline® toilet
  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
K-4197, K-4198 and K-4199 Toilet Bowls
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14-3/4 in
IAPMO Listed -:
No
Length:
8-1/2 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Tank
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18 in