Kohler

Highline® 1.6 gpf Toilet Tank in Almond

Part #K4458-RA-47  |  Manufacturer Part #4458-RA-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Combines with the Kohler® K-4197 or Kohler® K-4198 bowl to create a complete Kohler® K-3987-RA or Kohler® K-3988-RA Wellworth® toilet
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3989-RA Highline® toilet
  • Coordinates with other products in the Wellworth® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4197, K-4198 and K-4199 Toilet Bowls

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Almond

Color Finish Category: Neutrals

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 14-3/4 in

IAPMO Listed: No

Length: 8-1/2 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Right-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 18 in