KOHLER

Highline® 1.6 gpf Toilet Tank in Ice Grey with Left-Hand Trip Lever

Part #K4645-95  |  Manufacturer Part #4645-95

Color/Finish:
Ice™ Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Kohler® plumbing products mean beautiful form as much as reliable function

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Kohler® K-4304-95 Highline® Toilet Bowl

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Highline®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Height: 14-1/8 in

IAPMO Listed: No

Length: 8-5/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 21-1/4 in