31-1/4 in. 1 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock in Almond

You last purchased this on
 
KOHLER

Highline® 31-1/4 in. 1 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 31-1/4 in. 1 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock in Almond

  • Fast #
  • Part #K5298-T-47
  • Item #7181701
  • Manufacturer Part #5298-T-47
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1 gpf
  • Elongated bowl offers added room and comfort
  • Two piece toilet
  • Includes tank locks
  • Combination consists of the Kohler® K-5308-T tank and Kohler® K-5297 bowl
  • Includes standard left-hand polished chrome trip lever
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
31-1/4 in
IAPMO Listed -:
No
Length:
29-1/2 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
18 in