Highline® Elongated Comfort Height Toilet Bowl in Almond

Part #K4373-47  |  Item #4114994  |  Manufacturer Part #4373-47

$ 320.74 EACH
(Pricing is for Almond)

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combines with the Kohler® K-4467 tank to create a complete Kohler® K-3889 Highline® toilet
  • Coordinates with other products in the Devonshire® collection
  • Three-bolt installation
  • Polished chrome trip lever
  • Less seat and supply

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: K-4467 Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Almond

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Bowl

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 28-3/4 in

Toilet Bowl Width: 15-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No