Highline® Elongated Toilet Bowl in Almond

Part #K4304-47  |  Item #2392039  |  Manufacturer Part #4304-47

$ 139.73 EACH
(Pricing is for Almond)

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Combine with Kohler® K-4645 Highline® toilet tank to create Kohler® K-3493 Highline® pressure lite toilet
  • Please see K-3493 Highline® pressure lite toilet for full details
  • Material: Vitreous china

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: K-4645 Tank

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Almond

Color Finish Category: Neutrals

Flow Rate: 1.4 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Pressure

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 17-1/8 in

Toilet Bowl Length: 28-1/2 in

Toilet Bowl Width: 15-1/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No