KOHLER
Highline® Elongated Toilet Bowl in Black Black
Part #K4304-7 | Item #2392013 | Manufacturer Part #4304-7
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Combine with Kohler® K-4645 Highline® toilet tank to create Kohler® K-3493 Highline® pressure lite toilet
- Please see K-3493 Highline® pressure lite toilet for full details
- Material: Vitreous china
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: No
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: K-4645 Tank
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Highline®
Color Finish: Black Black™
Color Finish Category: Blacks
Flow Rate: 1.4 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Pressure
GSA Approved: No
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Height: 17-1/8 in
Toilet Bowl Length: 28-1/2 in
Toilet Bowl Width: 15-1/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
WaterSense Labeled: No