KOHLER
Highline® Elongated Toilet Bowl in Black Black
Part #K4304-L-7 | Item #2392077 | Manufacturer Part #4304-L-7
Product Details
- Elongated bowl offers added room and comfort
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Commercial
BAA Compliant: No
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: Kohler® K-4645-7 Highline® Toilet Tank
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Highline®
Color Finish: Black Black™
Color Finish Category: Blacks
Flow Rate: 1.4 gpf
Flow Rate Range: Greater than 1.28 gpf
GSA Approved: No
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Installation: Floor Mount
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
WaterSense Labeled: No