Kohler Highline® Elongated Toilet Bowl in White

K4199

Manufacturer Part #: 4199-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Combines with a Kohler® K-4467/-RA, Kohler® K-4468/-RA or Kohler® K-4841/-RA tank to create a complete K-3999/-RA, Kohler® K-3979/-RA or Kohler® K-3949/-RA toilet
  • Includes polished chrome trip lever, less seat and supply
  • Material: Vitreous china
  • Rough-in: 12"
  • Rough-in: 12"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
Kohler® K-3999-RA, K-3979-RA and K-3949-RA Toilets
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Highline®
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
28-3/4 in
Toilet Rough-In
14 in
Toilet Type
Bowl, Two Piece
Type
K4199-0
WaterSense Labeled
No
Width
15-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday