Hinge Base Cover in Almond for K-4636-0 Elongated Toilet Seat
Hinge Base Cover in Almond for K-4636-0 Elongated Toilet Seat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-4636-0 Elongated Toilet Seat
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- IAPMO Listed -:
- No
- Product Type:
- Hinge Base Cover
- WaterSense Labeled:
- No