Hinge Base Cover in White
Hinge Base Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement hinge base cover
- Engineered to promote product longevity
- Kohler GENUINE Part
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-4636-0
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Product Type:
- Hinge Base Cover
- WaterSense Labeled:
- No