Toilet Seat Hinge Assembly in Polished Chrome
Toilet Seat Hinge Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Toilet Seat Hinge Assembly
- WaterSense Labeled:
- No