Single Handle Roman Tub Faucet with Handshower in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Hint™ Single Handle Roman Tub Faucet with Handshower in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hint™ Single Handle Roman Tub Faucet with Handshower in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97070-4-BN
  • Item #7849120
  • Manufacturer Part #97070-4-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handshower included
  • Coordinates with Kohler Hint Faucets and Pitch Showering
  • 3-hole installation
  • Diverter spout
  • Remote-valve handle allows for ease of access
  • Single lever handle allows for both on/off activation and temperature setting
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Hint™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
5-5/16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
11.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Showerhead Function:
Single
Spout Height:
5 in
Trim Only:
No
Tub Spout Reach:
7-7/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes