Independent Sidespray with Valve Brushed Stainless
HiRise™ Independent Sidespray with Valve Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- When located in holder the sidespray is angled into sink to allow hands free operation
- Pull-out sprayhead with pause function
- Single lever handle is simple to use and makes adjusting water temperature easy
- Coordinates with other HiRise™ kitchen products
- Flow rate: 2.2 gpm at 60 psi
- Progressive valve 90° controls both water flow and temperature
- Promotion™ technology's light quiet nylon hose, ball joint make the pull-out sprayhead easier and more comfortable to use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- HiRise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Faucet Part Type:
- Side Spray
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 60
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 4-3/16 in
- Width:
- 2 in