3-1/8 in. 16 oz Kitchen Soap Dispenser in Polished Stainless

You last purchased this on
 
KOHLER

HiRise™ 3-1/8 in. 16 oz Kitchen Soap Dispenser in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

HiRise™ 3-1/8 in. 16 oz Kitchen Soap Dispenser in Polished Stainless

  • Fast #
  • Part #K7346-S
  • Item #3312458
  • Manufacturer Part #7346-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Stainless steel
  • Brushed stainless and new polished stainless finish options
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Large 16 oz. capacity bottle
  • Refillable from above the counter
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
HiRise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
3-1/8 in
IAPMO Listed -:
No
Length:
3-13/16 in
Material:
Stainless Steel