Two Handle Lever Handle Pot Filler in Brushed Stainless

You last purchased this on
 
KOHLER

HiRise™ Two Handle Lever Handle Pot Filler in Brushed Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

HiRise™ Two Handle Lever Handle Pot Filler in Brushed Stainless

  • Fast #
  • Part #K7322-4-BS
  • Item #2403111
  • Manufacturer Part #7322-4-BS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Articulating spout with 360-degree rotation offers superior clearance for filling pots on cooktops and ranges
  • Double quarter-turn ceramic disc valves ensure reliable on/off operation
  • Lifetime limited warranty
  • Lead-Free
  • KOHLER finishes resist corrosion and tarnishing
  • Single lever handle with main lever shutoff
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
HiRise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
7-3/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
6.7 gpm
GSA Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
7-3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Spout Height:
7/8 in
Spout Reach:
22 in
Spout Swivel:
360°
Spout Type:
Articulating
Trim Only:
No
Width:
2-7/8 in