HiRise™ Two Handle Lever Pot Filler in Polished Stainless

Part #K7322-4-S  |  Item #3312483  |  Manufacturer Part #7322-4-S

$ 1,371.27 EACH

Color/Finish:
Polished Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single lever handle with main lever shutoff
  • High-arch extended swing spout and 360° spout rotation offers superior clearance for filling pots on cooktops and ranges
  • Flow rate: 4 gpm
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other HiRise™ kitchen products
  • Maximizes available workspace enhancing functionality and convenience
  • Lever handle

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: HiRise™

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Stainless Steel

Faucet Mount: Wall Mount

Faucet Type: Pot Filler

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 6.7 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Reach: 22 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

UL Listed: No