0 items

Kohler ClearFlo™ Horizontal Overflow Bath Drain

K7273

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • For use with Fountainhead™, VibrAcoustic® and Purist® baths
  • Includes brass tee, pipe and template for cutting pipe to proper fit for specific baths

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Brand Model Compatibility
Fountainhead, VibrAcoustic®, Purist® Baths
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Vibrant® French Gold
Color Finish Category
Gold Tones
Depth
3-1/4 in
Fits Pipe Size
1-1/2 in
Gauge
17
Height
20-1/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday