0 items

Kohler Amaretto® Horizontal Spray Bidet

K4876

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drilled for single-hole centerset bidet faucet
  • Mounting hardware included
  • Over-the-rim horizontal spray

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Amaretto®
Color Finish
Almond
Color Finish Category
Neutrals
Faucet Installation
1 Hole
Height
15 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24-3/8 in
Material
Vitreous China
WaterSense Labeled
No
Width
15-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday