Kohler

Hose Kit for Kohler K-6333 Evoke Single-Handle Bar Sink Faucet

Part #K1088396  |  Manufacturer Part #1088396

Brand Model Compatibility:

Kohler K-6333 Evoke® Single Handle Bar Sink Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Kohler K-6333 Evoke® Single Handle Bar Sink Faucet

CARB OTC LEED Compliant: No

Faucet Part Type: Hose Assembly

GSA Approved: No

IAPMO Listed: No

NSF Certified: No