Hot Retrofit Full Assembly Kit 1/2 In

You last purchased this on
 
KOHLER

Hot Retrofit Full Assembly Kit 1/2 In

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hot Retrofit Full Assembly Kit 1/2 In

  • Fast #
  • Part #K1131481
  • Item #3983298
  • Manufacturer Part #1131481
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Ultraglide dry stem technology with ceramic cartridge
  • The dry stem technology eliminates common leak paths
  • KOHLER genuine parts
  • Replaces valve assembly with ceramic cartridge GP77005-RP
  • Exceptionally durable ceramic discs ensure a lifetime of precise control and smooth performance
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Depth:
5 in
Faucet Part Type:
Valve Assembly
Fits Brand:
KOHLER
Height:
5 in
Length:
7-1/2 in
Material:
Ceramic
Product Type:
Valve Assembly
WaterSense Labeled:
No
Width:
5 in