0 items

Kohler MasterShower® Hotel Hand Shower Kit

K8520

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-grip ring offers smooth switching between spray options
  • Flexible spray nozzles are easy to clean
  • Flow rate: 2.5 gpm
  • Includes Kohler® K-8516 MasterShower® slidebar kit with acrylic soap dish, adjustable mounting bracket and 60" metal shower hose
  • Includes Kohler® K-9513 wall supply elbow and vacuum breaker
  • Kohler® K-8502 relaxing multifunction handshower offers wide soft coverage, slow pulse massage and soft aerated spray settings

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
24-11/16 in
IAPMO Listed
No
Length
12 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Spray Type
Massage
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday