Kohler

Hourglass® 60 x 30 in. Drop-In Bathtub with Reversible Drain in White

Part #K1510-X-0  |  Manufacturer Part #1510-X-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for one-person bathing
  • Constructed of Acrylic
  • Drop-in or three-wall alcove installation
  • Sized to fill the space of a standard bath
  • 60" L x 30" W x 17" H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA B651]

Capacity: 50 gal

Collection: Hourglass®

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

GSA Approved: No

Height: 17 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 30 in

Size: 60 in x 30 in

UL Listed: No