KOHLER

Hourglass® 60 x 32 in. Soaker Alcove Bathtub Left Drain in White

Part #K1219-LA-0  |  Manufacturer Part #1219-LA-0

$ 1,077.83 EACH
(Pricing is for White)

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard sized bath designed for quick and easy installation
  • Three-wall alcove installation
  • Material: Acrylic
  • Designed for one-person bathing
  • Includes integral apron and flange to simplify installation
  • Textured bottom surface
  • Material: Acrylic

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 47 in

Basin Shape: Hour Glass

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 64 gal

Collection: Hourglass®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

GSA Approved: No

Height: 20 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in

Soaking Depth: 14-1/2 in

UL Listed: No

Weight: 80

cUPC Certified: No