60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
Hourglass® 60 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-wall alcove installation
- Material: Acrylic
- Standard sized bath designed for quick and easy installation
- Textured bottom surface
- Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
- Designed for one-person bathing
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 64 gal
- Collection:
- Hourglass®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- No