60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Hourglass® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hourglass® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1219-0
  • Item #634027
  • Manufacturer Part #1219-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Models available featuring integral apron and nailing flange
  • Drop-in installation
  • Standard sized bath designed for quick and easy installation
  • Textured bottom surface
  • Designed for one-person bathing
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
64 gal
Collection:
Hourglass®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
No