Housing Aerator in Polished Chrome

You last purchased this on
 
KOHLER

Housing Aerator in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Housing Aerator in Polished Chrome

  • Fast #
  • Part #K1009769-CP
  • Item #4204877
  • Manufacturer Part #1009769-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
NSF Certified:
No