Kohler Hudson™ 20 x 18 in. Single-Hole Cast Iron Lavatory with Back White

K2812-0

Color Finish

(Pricing is for White)

$370.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Faucet not included
  • Lugs for chair carrier
  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
15 in x 10 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Hudson™
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
GSA Approved
No
Height
13-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
20 in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday