20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Hudson™ 20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hudson™ 20 x 18 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K2868-0
  • Item #1791
  • Manufacturer Part #2868-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Cast iron
  • Wall-mount installation
  • Made from premium materials that withstand high-volume usage
  • Lugs for chair carrier
  • Center faucet holes: 8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Hudson™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
15 in x 10 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
18 in