KOHLER

HydroRail® Beam Shower Column Brushed Nickel

Part #K45212-BN  |  Item #4336623  |  Manufacturer Part #45212-BN

$ 502.76 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  22
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Column lets you customize your shower with a rainhead and handshower
  • Includes column/slidebar and handshower bracket
  • Rainhead, handshower and shower hose (sold separately) to allow for customized decor
  • For use in shower-only installations with beam showerarm for reduced ceiling height
  • Patent-pending technology allows for an easy shower installation
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at the base of the column makes for easy toggling between handshower and rainhead
  • Developed and optimized for use with Kohler® handshowers and Kohler® Katalyst™ rainheads Kohler® K-13688, Kohler® K-13689, Kohler® K-13692 and Kohler® K-13695 (sold separately)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: HydroRail®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 21-3/4 in

Faucet Material: Metal

Faucet Mount: Ceiling Mount

Height: 21-3/4 in

IAPMO Listed: No

Length: 17-15/16 in

Material: Metal

NSF Certified: No

Type: K45212-BN

WaterSense Labeled: No

Width: 3 in