27 in. Shower Rail in Vibrant® Polished Nickel
HydroRail® 27 in. Shower Rail in Vibrant® Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes column/slidebar and handshower bracket
- Showerhead, handshower, and shower hose (sold separately) to allow for customized decor and functionality
- Converts your fixed shower head to a hand shower and slidebar combination
- Slidebar bracket allows you to adjust height and angle of handshower
- Patent-pending technology allows for an easy bath/shower installation
- For use in bath/shower installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Mount:
- Ceiling Mount
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Slide Bar Height:
- 27 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in