Arch Shower Column Kit in Vibrant Brushed Nickel
HydroRail-R™ Arch Shower Column Kit in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rainhead with wireless speaker streams your personalized music playlists, news and other audio in the shower
- Optimized 8" sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
- Includes Kohler® K-99105-E Moxie® rainhead, Kohler® K-45425 Flipside® handshower, Kohler® K-45211 HydroRail® arch shower column and Kohler® K-9514 MasterShower® 60" metal hose
- Slidebar bracket allows you to adjust height and angle of handshower
- Flow rate: 2 gpm
- Patent-pending technology allows for an easy shower installation
- With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
- Syncs devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 32' away
- Diverter at the base of the column makes for easy toggling between handshower and showerhead
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail-R™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 6 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 17-15/16 in
- Material:
- Metal
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes