Shower Column Kit in Polished Chrome

You last purchased this on
 
KOHLER

HydroRail-S™ Shower Column Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

HydroRail-S™ Shower Column Kit in Polished Chrome

  • Fast #
  • Part #K76472-CP
  • Item #7056458
  • Manufacturer Part #76472-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
  • Optimized spray face features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance.
  • Includes K-72774 Artifacts showerhead, K-72776 Artifacts hand shower, K-45906 HydroRail-S shower column, and K-9514 MasterShower® 60-inch metal hose.
  • Slide bar bracket allows you to adjust height and angle of hand shower.
  • 2.0 gpm (gallons per minute) showerhead/hand shower flow rate.
  • Patent-pending technology allows for an easy shower installation.
  • New translucent nozzle color provides improved visual aesthetics with all available finishes.
  • MasterClean™ spray face resists hard water buildup and is easy to clean.
  • Diverter at the base of the column makes for easy toggling between hand shower and showerhead.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
HydroRail-S™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
9-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Height:
9-7/8 in
IAPMO Listed -:
No
Length:
8-11/16 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
WaterSense Labeled:
Yes
Width:
3-5/8 in