Single Handle Single Function Shower System in Vibrant® Polished Nickel
HydroRail®-S Single Handle Single Function Shower System in Vibrant® Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- KOHLER® genuine part
- Diverter at the base of the column makes for easy toggling between handshower and showerhead
- 1.75 gpm (6.6 lpm) maximum showerhead/handshower flow rate at 45 psi (3.1 bar)
- Slidebar bracket allows you to adjust the height and angle of the handshower
- New translucent nozzle color provides improved visual aesthetics with all available finishes
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®-S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Escutcheon Height:
- 3 in
- Escutcheon Width:
- 3 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 25-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 18 in
- Spray Type:
- Aerated
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-5/16 in
- cUPC Certified:
- Yes